Add More Items
View All Quick Selects
Below you can add an image for 'wall lantern' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Four-Light Wall Lantern.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$356.35
Each
Wall Lantern, 100 W, 120 V, Antique Bronze, Brass Housing Material, 4-9/16 In (Back Plate) Diameter, 7-13/16 In Height, 6 In Length, 4 In Width, 2.2 LB
$39.78
Wall Lantern, 100 W, 120 V, Antique Bronze, Solid Brass Housing Material, 18-1/4 In Height, 5-3/4 In Length, 5-3/4 In Width, 0.01 LB
$123.28
An Outdoor Injelly Jar In Utility Wall Lantern Featuring A White Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
$18.21
Add A Touch Of Rustic Appeal and Classic Styling With Beaded Detailing In The Westport Collection. Clear Seeded Glass Compliments The Durable Powder Coat Finish In Die-Cast Aluminum Frames. One-Light Small Wall Lantern. Textured Black Finish.
$59.31
The Tork ZB124WP Wall Plate Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Plate, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Sign
$34.89
3-60 Candleabra BK Bradford Wall Lantern
Total Availability: Out of Stock
$218.00
Carriage House VX3-Light Outdoor Wall Lantern
$377.15
1-100M BK 18.25" Outdoor Wall Lantern
$140.00
Morrow Bay VX 3 Light Outdoor Wall Lantern
$378.00
$354.00
Civic Led 1-Light Small Outdoor Wall Lantern
$122.86
1-60M T10 BLK Medium "14 Alcona Wall Lantern Displ
$69.98
Portsmouth Is A Traditional, Early American Style Collection From Maxim Lighting International In Oil Rubbed Bronze Finish With Seedy Glass.
$127.28
These All Aluminum Outdoor Fixtures Provide A Minimalistic Approach to Exterior Home Lighting. Finished In Oil Rubbed Bronze With Clear Glass, This Design Works Well With A Wide Variety Of Design From Craftsman to Contemporary.
$184.04
The Welbourne Collection Features Hexagonal Framework With Vine Inspired Scrolls and Clear Beveled Glass Panels. Cast Aluminum Construction With Durable Powder Coat Finish. One-Light Wall Lantern. Use With or Without Tail.
$189.40
Inspired By Lanterns From The Old World, The Ashmore Collection Incorporates Handsome Details, Quill-Scrolled Arms and Decorative Finials. The Water Seeded Glass Is In A Die-Cast Aluminum Frame. Three-Light 9-5/8 In Wall Lantern In A Black Finish.
$364.70
The Lyndon(TM) 19IN. Portable Bluetooth Led Lantern Features A Classic Look With Its Textured Black Finish and Etched Seeded Glass. The Lyndon(TM) Wall Light Works In Several Aesthetic Environments, Including Transitional and Nautical.
$198.00
20
Popularity
Default